Shop All Needle Scalers
Urrea
Air needle Scaler 4SCFM
Mfr # UP125
Zoro # G0333208
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Air needle scaler
- Overall Length 5.31
- For Use With per 4,600 impacts per minute, Heavy duty
- Housing Material Steel
Product Information
- Brand Urrea
- MFR # UP125
- Zoro # G0333208
- UPC # 660731666830
- Country of Origin Taiwan, Province of China
- Category Needle Scalers
Dimensions
Overall Length | 5.31 |
Details
Item - Air Needle Scalers | Needle scaler |
Includes | Air needle scaler |
For Use With | per 4,600 impacts per minute, Heavy duty |
Housing Material | Steel |
Description
This tool helps prepare surfaces for further work. Adjustable cap allows needles to be placed at the desired distance. With 19 needles of 7”, 4,600 impacts per minute.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SECURITY BIT SET 100 PC (TL16100)
- IRWIN Rivet, Tri-Grip, Aluminum, PK100 (AD610ATF)
- MAKITA Folding Miter Saw Stand (WST07)
- WILLIAMS Williams Screwdriver Set, 8 Pieces (100P-8MD)
- URREA Replacement needles for needle scaler 19pc (UP125R046)
- CHICAGO PNEUMATIC 1.04" Stroke Air Piston Scaler 2800 bpm (B23)
- CHICAGO PNEUMATIC 1-7/64" Stroke Air Chisel Scaler 4600 bpm (CP9356)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7115)
- INGERSOLL-RAND Needle Scaler, 1-13/32 In. Stroke, 5.5 CFM (170PG)
- DIAL MFG Plastic Heavy Duty D-Scaler (DI5212)
- ASTRO PNEUMATIC NEEDLE SCALER IN-LINE 431T (AO4320)
- Urrea Needle Scalers