Shop All Adjustable Wrenches
Urrea
Adjustable Wrench Chrome-plated set of 3 pieces
Mfr # 795
Zoro # G9829012
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 3
- Adjustable Wrench Nominal Length 3.74 in
- Width 15.75 in
- Socket Depth 2.56 in
Product Information
- Brand Urrea
- MFR # 795
- Zoro # G9829012
- UPC # 660731621167
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 3.74 in |
Width | 15.75 in |
Socket Depth | 2.56 in |
Details
Material | Steel |
Number of Pieces | 3 |
Item | Wrench set |
Description
Nickel-chrome finish to prevent rust. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. The set includes: 8", 10", 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hole Cutter, 2 to 12 in. dia. (HC1)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- ECONOLINE Clamp (413405)
- URREA Urrea Cushion Grip Adjustable Wrench Set, 795G, 8", 10", 12", Chrome-Nickel Finish (795G)
- URREA 8" Lg Black Finish Adjustabl (708S)
- URREA 15" adjustable wrench chrome-plated (715)
- URREA 4" Lg Black Finish Adjustabl (704S)
- URREA 4" adjustable wrench chrome-plated (704)
- URREA 18" Lg Black Finish Adjustab (718S)
- CHANNELLOCK Wrench, Adjustable, Slim Jaw, 6" (6SWCB)
- Urrea Adjustable Wrenches