Shop All Hacksaw and Coping Saw Blades
Urrea
Adjustable hacksaw 12"
Mfr # 352
Zoro # G0332998
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Blade Length 8, 10" and 12"
- Blade Width 18.7
- Includes Hacksaws
- Number of Pieces 1
Product Information
- Brand Urrea
- MFR # 352
- Zoro # G0332998
- UPC # 660731608083
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 8, 10" and 12" |
Blade Width | 18.7 |
Details
Item | Hacksaw |
Material | Steel |
Includes | Hacksaws |
Number of Pieces | 1 |
Description
Moving bridge adjusts to three different cutting positions. Linear tension adjustable hacksaw. Butterfly screws to adjust the blade. Light design. Cutting positions: 8”, 10” y 12”. Material: steel. Blade: 8, 10” and 12". Adjustable: 15-1/2”. Cut angle: 90°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Grey Pneumatic GY1211P 3/8" Drive 11 Pieces Pipe Plug Socket Set (GY1211P)
- REELCRAFT Tool Balancer, 16-23 lb., 8 ft. (TBL 23)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- PROTO 3/4" Drive Retaining Ring Red Plastic Coated (JRR07523)
- URREA High tension hacksaw 12" (353AT)
- URREA Fixed plastic hacksaw 12" (354P)
- URREA High tension bimaterial hacksaw 12" (353F)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- URREA Bimetalic Hacksaw blade 12"X24 (HB1224B)
- MILWAUKEE TOOL 12" PVC/ABS Saw (48-22-0212)
- DIABLO HARDIE BLD FC 12"" 8T (D1208DH)
- Urrea Cutting and Shaping Tools