Shop All Hex Keys
Urrea
9/64 In Vinyl Handle 6 In Long
Mfr # 46409G
Zoro # G9798930
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 9/64"
- Material Steel
- Grip Style Ergonomic
- Number of Tips 1
Product Information
Dimensions
Tip Size | 9/64" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Ergonomic |
Number of Tips | 1 |
Measurement Type | SAE |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
SAE hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 9/64”. Length: 6”. Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rule 12IN (C607R-12)
- PROTO Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H (J5694R)
- GREENLEE Cutter Set Scissors 706 (06555)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M18)
- URREA 4 Mm Vinyl Grip T-Handle 6" Hex key (46514G)
- URREA Industrial grade ball end L-type Hex Key Set 9Pc Mm (4996)
- URREA Hex Key T-Hdle 6"4 Mm (46514GP)
- URREA 4 Mm Industrial grande short L-type Hex Key (49-4)
- URREA 2 Mm Industrial grade ball end L-type Hex Key (49-2BP)
- URREA 2.5 Mm Industrial grade ball end L-type Hex Key (49-2.5BP)
- CAPRI TOOLS 8 mm Sliding T-Handle Hex Wrench (CP13080M8)
- Urrea Hex Keys & Hex Key Sets