Shop All Check Nut Wrenches
Urrea
9/16" Satin finish 12-point combination wrench
Mfr # 1218A
Zoro # G9837394
product price: $5.95
/ea
Sold in multiples of 6 for $35.70
$35.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 9/16"
- Overall Length 7-1/2"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1218A
- Zoro # G9837394
- UPC # 660731682311
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 9/16" |
Overall Length | 7-1/2" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 9/16”. Total length: 7-1/2”. Outside diameter open end: 1-13/64”. Outside diameter box end: 7/8". Head thickness open end: 9/32". Head thickness box end: 23/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 6" Knock-Out Die (1579)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- ATD TOOLS ATD Tools ATD-5248 Large Adjustable Filter Pliers (ATD-5248)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-24MM)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- URREA 9/16" Full polished 12pt short combination wrench (1218T)
- URREA 7 MM Full polished 6-point combination wrench (1207MH)
- URREA 11/16" Full polished 12pt short combinatio wrench (1222T)
- URREA 22 MM Full polished 12-point combination wrench (1222M)
- URREA 1/2" Satin finish 12-point combination wrench (1216A)
- URREA 1-5/8" Satin finish 12-point combination wrench (1252A)
- Urrea Check Nut Wrenches