Shop All Tool Storage Accessories
Urrea
90° long straight cabinet lock for model X41S8
Mfr # CGREF2
Zoro # G9841840
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Includes Gabinet lock and keys
- Features The URREA 90° long straight cabinet lock is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This lock includes a set of keys for model X41S8.
- For Use With For X41S8; X41S8
Product Information
- Brand Urrea
- MFR # CGREF2
- Zoro # G9841840
- UPC # 660731906523
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Locks and keys |
Color | Silver |
Material | Steel |
Includes | Gabinet lock and keys |
Features | The URREA 90° long straight cabinet lock is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This lock includes a set of keys for model X41S8. |
For Use With | For X41S8; X41S8 |
Description
The URREA CGREF2 90° long straight cabinet lock is a perfect fit for the X41S8. It is an excellent option for all needs of organization and storage of tools. This cabinet lock includes a set of keys designed specifically for model X41S8. The highest standars of quality, design, innovation and performance make this product unique. The URREA CGREF2 90° long straight cabinet lock is an easy way to keep your tools safe and organized in the workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, D, 2-1/4 In L, 5/16 In W (D-5)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (206104)
- CHANNELLOCK PLIER 8-1/2""LINEMAN (368)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- URREA 3 in drawer separator set (X28-S3)
- URREA 4 in drawer separator set (X28-S4)
- URREA 6 in, metal drill box (4079)
- URREA Trash collection bin HD series, 11 lb loading capacity (HDAC5)
- URREA 22 in, heavy-duty organizer 99 series (9992)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- NANUK CASES Foam Inserts (3 Part) for 904 Case (904-FOAM)
- Urrea Tool Storage Accessories