Shop All Sockets
Urrea
9 in socket rail
Mfr # 2585
Zoro # G9806253
product price: $0.71
/ea
Sold in multiples of 20 for $14.20
$14.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.31
- Includes Socket rail
- Width 3.31
- For Use With Socket and Clip
- Socket Depth 2.91
Product Information
Dimensions
Overall Length | 3.31 |
Width | 3.31 |
Socket Depth | 2.91 |
Details
Includes | Socket rail |
For Use With | Socket and Clip |
Item | Rail |
Description
The URREA 9 in socket rail is an excellent option to have organized sockets by size and drive. Practical for carry on sockets and it does not requiere a lot of space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- J.W. WINCO GN817-10-12-M16X1.5-CK-NI Indexing Plunger (817-10-12-M16X1.5-CK-NI)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket, 6 Points (KTI-22128)
- URREA 3/4" Drive 12-Point Short Socket 41MM (5541M)
- URREA 3/8"drive, 15mm, 12 point short socket. (5215M)
- URREA Sliding T-handle 1/2" x 9-1/2” (5484)
- URREA 3/8"drive, 17mm, 12 point deep socket. (5017M)
- URREA 3/4" Drive 12-Point Short Socket 30MM (5530M)
- URREA 3/8" drive, spline short socket #12 (5212SPL)
- HANSEN GLOBAL Socket Holder 3/8 in. Drive Metric fits Regular and Deep (3804)
- Urrea Sockets & Ratchets