Shop All Screwdriver Bits
Urrea
8F-10R Heavy-duty 1/4” hex power drive slotted bit
Mfr # 14016X
Zoro # G9821881
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Slotted
- Hex Shank Size 1/4"
- Overall Bit Length 1.97
- Fastening Tool Material Steel
Product Information
- Brand Urrea
- MFR # 14016X
- Zoro # G9821881
- UPC # 660731669749
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1.97 |
Width | 0.2 |
Details
Application - Tools | Heavy duty |
Bit Style | Slotted |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive slotted bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive slotted bit. Screw size: 8F-10R. Tip Thickness 0.042”. Tip Width: 9-3/2”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 6L 1PK (48-00-5201)
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- TEKTON 3/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26319)
- URREA 5/16” hex drive slotted screwdriver bits 5/16"X1-1/2" (22112)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph3 (21112)
- URREA Power Bit, Ph #2 1/4X3-1/2" (12032)
- URREA Power Bit, Ph#2 1/4X1-15/16" (12004)
- URREA Power Bit, Torx T15 1/4X3-1/2 (16315)
- URREA 1/4” hex power drive slotted bits 6F-8R x1-15/16" (14012)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-1/2", PK5 (446-225T-5PK)
- Urrea Screwdriver Bits