Shop All Lug Nut Wrenches
Urrea
7/8" x 15-3/4" bus lug nut wrench bar
Mfr # 2RB
Zoro # G0332447
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench bar is made of heath-treated steel and is recommended for using with model UCD10.
- Application Heavy duty
- Includes Bus lug nut wrench bars
- Color Black
- Size 7/8” x 15-3/4”
Product Information
- Brand Urrea
- MFR # 2RB
- Zoro # G0332447
- UPC # 660731607215
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Size | 7/8” x 15-3/4” |
Socket Depth | 0.79 |
Details
Item | Wrench bars |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench bar is made of heath-treated steel and is recommended for using with model UCD10. |
Application | Heavy duty |
Includes | Bus lug nut wrench bars |
Color | Black |
Material | Steel |
Number of Pieces | 1 |
Used For | For CD10 and UCD10 |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench bar is made of heath-treated steel and is recommended for using with model UCD10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Dual Clutch Gear Oil 8100, 1 Liter, 20044 (20044)
- ATTWOOD Attwood 1607-3 Straight Fuel Tank Vent (1607-3)
- ILB GOLD Indicator Lamp, Replacement For Light Bulb / Lamp Py21W (PY21W)
- QUICKCABLE Damaged Battery Bags, Ties, PK10 (510335-010)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- URREA 1" x 1-1/8" bus lug nut wrench (UCD8)
- URREA 1" x 1-1/16" bus lug nut wrench (UCD6)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- URREA 26" lug nut wrench for trucks (UCL26F)
- URREA 11/16" x 16" bus lug nut wrench bar (1RB)
- CTA MANUFACTURING 5-Pc Emergency Lug Nut Remover (CTA4001)
- Urrea Service & Shop Tools