Shop All Hex Keys
Urrea
7/64" Industrial grade long L-type Hex Key
Mfr # 49-7/64L
Zoro # G9805115
product price: $0.34
/ea
Sold in multiples of 25 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Key Shape L-Shape
- Grip Style Ergonomic
- Measurement Type SAE
Product Information
Dimensions
Tip Size | 7/64" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Measurement Type | SAE |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 0 |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 7/64”. Length: 3-1/2”. Shank length: 0.70".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel (GN4C06254S2-S21)
- RIDGID Pkg Of 5 Rolls, Pk5 (34825)
- MILWAUKEE TOOL EXACT 400 MCM Aluminum 12T U-Style Die (49-12-U400)
- KIPP Star Grip, Similar To DIN 6336, D=10-32, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.2A1)
- URREA 3/32" Industrial Grande SAE Long L-Type Hex Key (49-3/32L)
- URREA 1/2" Industrial grade long L-type Hex Key (49-1/2L)
- URREA 5/16" Industrial grade long L-type Hex Key (49-5/16L)
- URREA Industrial grade ball end L-type Hex Key Set 9Pc Mm (4996)
- URREA 7 Mm Industrial grade ball end L-type Hex Key (49-7BP)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (16204)
- Urrea Hex Keys