Shop All Striking and Slugging Wrenches
Urrea
75Mm Non-Sparking Flat Striking Wrench
Mfr # UH2775SWM
Zoro # G9794609
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 75mm
- Overall Length 13"
- Application Heavy duty
- Wrench Material Aluminium
Product Information
- Brand Urrea
- MFR # UH2775SWM
- Zoro # G9794609
- UPC # 660731689037
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 75mm |
Overall Length | 13" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 75 mm. Total length: 13”. Ouer diameter: 4-21/64”. Head Depth: 1-19/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- PROTO Cold Chisel, 1/4 In. x 5 In. (J86A3/16S2)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #28 (11152)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Black Oxide (J5260B)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/8"opening size. (2618SW)
- URREA Black flat strike wrench 12 point, 1-13/16" opening size. (2729SW)
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/16"opening size. (2621SW)
- URREA 6-Point thin-wall flat striking wrench, 2-3/8" opening size. (2838SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 1-11/16"opening size. (2627SW)
- URREA 70Mm Non-Sparking Flat Striking Wrench (UH2770SWM)
- Urrea Striking and Slugging Wrenches