Shop All Ratcheting Wrenches
Urrea
7/16" Extralong comb wrench
Mfr # 1214L
Zoro # G9816169
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 7/16”. Total length: 8”. Outside diameter open end: 15/16". Outside diameter box end: 11/16". Head thickness open end: 1/4". Head thickness box end: 21/64".
- Includes Full polish 12-point extra-long combination wrenches
Product Information
- Brand Urrea
- MFR # 1214L
- Zoro # G9816169
- UPC # 660731676433
- Country of Origin Mexico
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8" |
Details
Material | Steel |
Features | Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 7/16”. Total length: 8”. Outside diameter open end: 15/16". Outside diameter box end: 11/16". Head thickness open end: 1/4". Head thickness box end: 21/64". |
Includes | Full polish 12-point extra-long combination wrenches |
Item | Combination wrenches |
Description
Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 7/16”. Total length: 8”. Outside diameter open end: 15/16". Outside diameter box end: 11/16". Head thickness open end: 1/4". Head thickness box end: 21/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Balancer, For Tool 16-23 Lb, Lock (BG-20-L)
- SWANSON TOOL Cross Check Level (CCL001)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- MITUTOYO Tip/M2 44-28 Tpi (126-802)
- URREA 5/8" Extralong comb wrench (1220L)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA 3/8" Extralong comb wrench (1212L)
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- URREA Ratchet Wrench, 14Mm Spl Comb (1214MCMR)
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- Urrea Wrenches