Shop All Hex Keys
Urrea
7 Mm Industrial grade ball end L-type Hex Key
Mfr # 49-7BP
Zoro # G9838094
product price: $3.85
/ea
Sold in multiples of 5 for $19.25
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Key Shape L-Shape
- Number of Tips 2
- Number of Ball Ends 1
Product Information
Dimensions
Tip Size | 7 mm |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Grip Style | Ergonomic |
Measurement Type | Metric |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 7 mm. Length: 6-1/4”. Shank length: 1.38”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Chipping Hammer, 0.580" Shank, Hex Shank (W2A1)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-8-ACR-5PK)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2A516)
- KETT TOOL Pneumatic Scissor Shears, Straight Handle P-2080 (P-2080)
- URREA 1/2" Industrial grade ball end L-type Hex Key (49-1/2BP)
- URREA 14 Mm Industrial grade ball end L-type Hex Key (49-14BP)
- URREA 7/64" Industrial grade ball end L-type Hex Key (49-7/64BP)
- URREA 3/32" Industrial Grande SAE Long L-Type Hex Key (49-3/32L)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- URREA 4 Mm Industrial grande short L-type Hex Key (49-4)
- EKLIND Eklind Tool 269-10022 22-Pc Short & Long L-Wrench Hex Key Set Inch & (269-10022)
- Urrea Hex Keys & Hex Key Sets