Shop All Slip Joint Pliers
Urrea
6-Position power grip pliers for pipes 6-1/2"
Mfr # 262G
Zoro # G9831304
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1"
- Jaw Width 5.75
- Includes Plier
- Material Steel
- Jaw width 1"
Product Information
- Brand Urrea
- MFR # 262G
- Zoro # G9831304
- UPC # 660731606454
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 5.75 |
Jaw width | 1" |
Details
Plier Item | Plier |
Max. Jaw Opening | 1" |
Includes | Plier |
Material | Steel |
Jaw thickness | 1/4" |
Description
The URREA 262G 6-Position power grip pliers for pipes are designed to exceed ASME B107.500 standards. They provide the user with an exceptional grip on materials such as PVC, CPVC, and PE. The pipe grips feature a head that is shaped like a wedge in order to give you extra leverage when gripping slippery or hard to handle items. The six positions of the jaw allow you to adjust them into any position that will be most beneficial for your work. With the URREA 262G 6-Position power grip pliers for pipes, there's no job too tough.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Linesmans B Wrench, Steel (JIC-650)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/2" #600 (06105)
- FEIN Oscillating Segmented Saw Blade, 4In (63502176210)
- CURRENT TOOLS 12’ Manhole Sheave (312)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- URREA Slip joint plier chrome finish 10" (280)
- URREA Smooth jaw groove joint pliers 10" (246G)
- URREA 6-Position power grip pliers for pipes 10" (263G)
- URREA Slip joint plier chrome finish 8" (278)
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- Urrea Pliers