Shop All Hex Keys
Urrea
6 Mm Industrial grade ball end L-type Hex Key
Mfr # 49-6BP
Zoro # G9789849
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 6 mm
- Material Steel
- Key Shape L-Shape
- Length Family Short
Product Information
Dimensions
Tip Size | 6 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Measurement Type | Metric |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 6 mm. Length: 5-7/16”. Shank length: 1.22”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 19 mm 12-Point Impact Socket (SID22319)
- BETA Mobile Roller Cabinet, 8 Drawer, Red (039000043)
- AIR LOCKER 5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer (CN64A3)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- URREA Hex Key T-Hdle 6" 5Mm (46516GP)
- URREA T9 Industrial grande short L-type Torx Hex Key (49T9)
- URREA 7/32" Industrial grade ball end L-type Hex Key (49-7/32BP)
- URREA 5/32" Industrial grade ball end L-type Hex Key (49-5/32BP)
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- URREA 1/8" Industrial grade ball end L-type Hex Key (49-1/8BP)
- VEGA Hex Ball L-Key (Long), 5/32 (HB1064L)
- Urrea Hex Keys & Hex Key Sets