Shop All Screwdriver Bits
Urrea
5F-6R Heavy-duty 1/4” hex power drive slotted bit
Mfr # 14008X
Zoro # G9800775
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Slotted
- Fastening Tool Tip Size 5F-6R
- Hex Shank Size 1/4"
- Overall Bit Length 4.72
Product Information
- Brand Urrea
- MFR # 14008X
- Zoro # G9800775
- UPC # 660731669725
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5F-6R |
Hex Shank Size | 1/4" |
Overall Bit Length | 4.72 |
Width | 3.94 |
Details
Application - Tools | Heavy duty |
Bit Style | Slotted |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive slotted bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive slotted bit. Screw size: 5F-6R. Tip Thickness 0.036”. Tip Width: 1⁄4”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 3 in. (29VU30)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- YG-1 TOOL CO Spade Drill (S08006)
- KEY-BAK PRO Ratch-It Tool Tether 1 lb, Ratcheting 48 in. Reach, Orange Cord, Cara Anchor, Split Ring Tool Attach (0KB6-3A433)
- URREA Power Bit, Ph#2 1/4X1-15/16" (12004)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- URREA Power Bit, Squ #3 1-15/16" (13058)
- URREA Urrea Interchangeable Double Screwdriver Bit, , 1-1/2" Long, Phiilips Tip #2 & Slotted 8-10 (30004)
- URREA Ph#3 1/4X1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12008X)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- Urrea Screwdriver Bits