Shop All Hex Keys
Urrea
5/8" Industrial Grade SAE Short L-Type Hex Key
Mfr # 49-5/8
Zoro # G9795753
product price: $7.49
/ea
Sold in multiples of 5 for $37.45
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Tips 2
- Number of Ball Ends 0
- Length Family Short
Product Information
Dimensions
Tip Size | 5/8" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Measurement Type | SAE |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Tether Ready | No |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 5/8". Length: 6-1/4". Shank length: 1.88".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7 Regular HSS Combined Drill Bit and Countersink (DEWCCD7)
- ZORO SELECT HT-18 BLIND RIVET HAND GUN NONE (RIVGUNO)
- MORSE Straight Flute Hand Tap, Series 7500, Metric, Ground, M10x15, Bottoming Chamfer, 4 Flutes, HSS, Br (38110)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Blue (TBF-48108-BLU)
- URREA 8 Mm Industrial grande short L-type Hex Key (49-8)
- URREA 27Mm Industrial grande short L-type Hex Key (49-27)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- URREA Ball Hex Key 9" T-Hdle 3/32" (46406LBGP)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- URREA Hex Key T-Hdle 6" 5Mm (46516GP)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- Urrea Hex Keys & Hex Key Sets