Shop All Check Nut Wrenches
Urrea
5/8" Full polished 6-point combination wrench
Mfr # 1220H
Zoro # G9816473
product price: $9.25
/ea
Sold in multiples of 6 for $55.50
$55.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 5/8"
- Overall Length 8-1/8"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1220H
- Zoro # G9816473
- UPC # 660731682960
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 5/8" |
Overall Length | 8-1/8" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 5/8”. Total length: 8-1/8”. Outside diameter open end: 1-21/64”. Outside diameter box end: 15/16". Head thickness open end: 19/64". Head thickness box end: 25/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #5 (C70138)
- GROZ 7" Light Duty Quick Release Woodworking Vise with (39011)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/32 (C23359)
- STARRETT Screw Pitch Gage, 0.25-2.5/mm, 28 Leaves (156M)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- URREA 1 3/16" Satin finish 12-point combination wrench (1238A)
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- URREA 1-1/4" Full polished 12-point combination wrench (1240)
- URREA 28 MM Full polished 12-point combination wrench (1228M)
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- URREA 22 MM Full polished 12-point combination wrench (1222M)
- Urrea Wrenches