Shop All Screwdrivers
Urrea
5/16X5" Cabinet tip Offset Screwdriver
Mfr # 36 5/16
Zoro # G9798072
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Offset screwdriver
- Color Silver
- For Use With Total 16. Total length
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 36 5/16
- Zoro # G9798072
- UPC # 660731608144
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 7.6 |
Tip size | 5/16" |
Details
Item | Offset screwdriver |
Handle Material | Steel |
Includes | Offset screwdriver |
Color | Silver |
For Use With | Total 16. Total length |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
Made of high-quality, micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: 5/16”. Size screw: 12, 14, 16. Total length: 5”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28062)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- HYDE Taping Knife, Flexible, 10", SS (09363)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- URREA 1/4X4" Cabinet tip Offset Screwdriver (36 1/4)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA Ph 3-4 x 6" Phillips tip Offset Screwdriver (34 3/8)
- URREA Bimaterial Screwdriver, 1/4X8" Phi #2 (8685)
- URREA Bimaterial Screwdriver, T30 Torx (8330W)
- URREA Bimaterial Screwdriver, 1/4X4" Phi #2 (8684)
- HOLEX Screwdriver for flat, head, with power grip, Blade width: 3.5mm (660701 3,5)
- Urrea Screwdrivers