Shop All Combination Wrenches
Urrea
5/16" Non-sparking Combination 12-point Wrench
Mfr # UH1210
Zoro # G9794755
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 5/16"
- Overall Length 5-9/16"
- Includes Non-sparking 12-point combination wrenches
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # UH1210
- Zoro # G9794755
- UPC # 660731689549
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 5/16" |
Overall Length | 5-9/16" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 5/16”. Total length: 5-9/16”. Outside diameter: open end: 11/16". Box end: 35/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Octagonal Sledge Hammer, 1435GFV, 4Lb Head, 15-1/4" Fiberglass Handle (1435GFV)
- WESTWARD Hand File, Dbl Cut, 10 In., Black Oxide (12F854)
- TEKTON Angled End Handled Pry Bar Set w/Wall Hanger, 5-Piece 12, 17, 25, 36, 45 in. (LSQ96502)
- IRWIN 4IN Drill Press Vise (226340)
- URREA Full polished Open-end Wrench, 11/16" x 3/4" opening size (3035)
- URREA Full polished Open-end Wrench, 3/4" x 7/8" opening size (3039)
- URREA 12-point black finish combination wrench 17 mm opening size (1217MB)
- URREA Full polished 12-point 15° box-end wrench, 10 Mm X 11 Mm opening size (1053M)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA Full polished 12-point 15° box-end wrench, 12 Mm X 13 Mm opening size (1057M)
- GEDORE Open Ended Wrench, 38mm (894 38)
- Urrea Wrenches