Shop All Hand Held Punches
Urrea
5/16" Non-Sparking 50° Prick Punch
Mfr # UH44-5/16
Zoro # G0293597
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size (In.) 1/8"
- Includes Center punches
- Application Heavy duty
- Material Bronze-Aluminum
Product Information
- Brand Urrea
- MFR # UH44-5/16
- Zoro # G0293597
- UPC # 660731691115
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Tip Size (In.) | 1/8" |
Details
Item | Punches |
Includes | Center punches |
Application | Heavy duty |
Material | Bronze-Aluminum |
Description
Non-Sparking Punches. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. 50 ̊ prick punch. Body size: 5/16”. Tip size: 1/8”. Length: 5”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1/4" Composite Ratchet (800)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5440)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 48 In. L (1161400)
- CDI CDI Torque Wrench, 3/4Dr, 100-600 ft.-lb. (6004MFRPH)
- URREA Short tapered drift punch 3/16" (50-3/16)
- URREA Long Straight Drift Pin 3/8X5/32X8 (48-3/8 X 5/32)
- URREA Punch, 5/16" Drift (96-5/16)
- URREA Straight Drift Pin 5/16X5/32" (47-5/16X5/32)
- URREA Urrea Hollow Punch Set, 49902, 1/8" To 2", 27 Pieces (49902)
- URREA Short tapered drift punch 3/8" (50-3/8)
- URREA Hollow Punch From 1/8” to 2” Set 27Pc (49902)
- Urrea Cutting and Shaping Tools