Shop All Hex Keys
Urrea
5/16" Industrial Grade SAE Short L-Type Hex Key
Mfr # 49-5/16
Zoro # G9792734
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Measurement Type SAE
- Length Family Short
- Grip Style Ergonomic
Product Information
Dimensions
Tip Size | 5/16" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 5/16". Length: 3-3/4". Shank length: 1.25".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 13 Piece 1/4" Hex Shank Titanium Twist Drill Bit Set (1/16" to 1/4") (M04091)
- CS UNITEC Zirconium Grndg Belt Sleeve, 180Grit, PK10 (42180)
- BON TOOL Bon 84-886 Wire Wiskers 6" Long Flourescent Orange(500/Pkg) (84-886)
- DEWALT PULL SAW 1EDGE 10"" 14TPI (DWHT20215)
- URREA 1.27 Mm Industrial grande short L-type Hex Key (49-1.27)
- URREA 4 Mm Industrial grande short L-type Hex Key (49-4)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA T-handle 6" Length Hex Key 5/32" (46410)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH4E09)
- Urrea Wrenches