Shop All Hex Keys
Urrea
5 Mm Vinyl Grip T-Handle 6" Hex key
Mfr # 46516G
Zoro # G9789803
product price: $5.39
/ea
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Tether Ready No
- Key Shape T-Shape
- Grip Style Vinyl
Product Information
Dimensions
Tip Size | 5 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Tether Ready | No |
Key Shape | T-Shape |
Grip Style | Vinyl |
Measurement Type | Metric |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Description
Metric hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 5 mm. Length: 6”. Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635550827)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- WALTER Assembly Parts and Accessories, FS2060 (FS2060)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- URREA 8 Mm Vinyl Grip T-Handle 6" Hex key (46520G)
- URREA 4 Mm Vinyl Grip T-Handle 6" Hex key (46514G)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA T-handle 6" Length Hex Key 5/32" (46410)
- URREA 2 Mm Industrial grade ball end L-type Hex Key (49-2BP)
- BETA Offset Hexagon Key Wrench, 32mm (000960312)
- Urrea Wrenches