Shop All Hex Keys
Urrea
4 Mm Industrial grade ball end L-type Hex Key
Mfr # 49-4BP
Zoro # G9803952
product price: $2.65
/ea
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 4 mm
- Material Steel
- Key Shape L-Shape
- Length Family Short
Product Information
Dimensions
Tip Size | 4 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Measurement Type | Metric |
Grip Style | Ergonomic |
Tether Ready | No |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 4 mm. Length: 4". Shank length: 0.94”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-01-6182, 48-22-1901)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508151)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (509007)
- MAYHEW Punch & Chisel 24-Piece Set (61050)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- URREA Long Torx® key set 7Pc (4972TL)
- URREA 1/2" Industrial grade ball end L-type Hex Key (49-1/2BP)
- URREA Industrial grade ball end L-type Hex Key Set 9Pc Mm (4996)
- URREA 1/16" Industrial grade ball end L-type Hex Key (49-1/16BP)
- EKLIND Torx(R) Plain Torx(R) Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short (16925)
- Urrea Wrenches