Shop All Chisels
Urrea
3/8"X8" Non-Sparking Cold Cut Chisel
Mfr # UH86A-3/4X8
Zoro # G0278093
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.878"
- Material Bronze-Aluminum
- Includes Chisel
- Size 3/4"
- Application Heavy duty
Product Information
Dimensions
Length | 7.878" |
Size | 3/4" |
Tip size | 1/8" |
Details
Item | Chisel |
Material | Bronze-Aluminum |
Includes | Chisel |
Application | Heavy duty |
Description
Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 3/4”. Tip size: 1/8”. Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Channellock® Tool Roll 3 5 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove) (Tool Roll 3)
- STANLEY Adjustable Sawhorse (Twin Pack) (STST60626)
- AMES #12 Aluscoop/Fbg Handle (53129)
- DEWALT Framing Hammer, 14 oz., 16 in., Checkered (DWHT51138X)
- URREA Cape Chisel, 3/8" (72-3/8)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- URREA Cold Cut Chisel 3/4"x5/8" (86A-5/8)
- URREA Cold Cut Chisel 7/16"x3/8" (86A-3/8)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- URREA Cold Cut Chisel Set of 7 pieces (86B)
- MAYHEW Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor (12310)
- Urrea Chisels