Shop All Sockets
Urrea
3/8"drive, 7/8 in, 12 point SAE deep socket.
Mfr # 5028
Zoro # G9747882
Sold in multiples of 6 for $29.10
$29.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Application Heavy duty
- Color Silver
- Width 1.02
Product Information
Dimensions
Width | 1.02 |
Socket Depth | 2.36 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 5/16 (C47671)
- SURTEK Professional wood chisel 1" (FF-1)
- ILC Replacement for Bosch Bat181 (BAT181 BOSCH)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- URREA 1/2" drive 12-point deep socket 13MM (5313M)
- URREA 1/2" drive 12-point short socket 12MM (5412M)
- URREA 3/8"drive, 9/16 in, 12 point SAE short socket. (5218)
- URREA 1/4"drive, 7mm, 6 point metric deep socket (4707LM)
- URREA 3/4" Drive 12-Point Short Socket 36MM (5536M)
- URREA 3/8"drive, 1/2 in, 12 point SAE deep socket. (5016)
- WESTWARD 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (20HW69)
- Urrea Sockets