Shop All Sockets
Urrea
3/8"drive, 7/16"6 point flex socket
Mfr # 5274H
Zoro # G9750515
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 1.73
- Color Silver
- Application Industrial duty
Product Information
Dimensions
Width | 1.73 |
Socket Depth | 4.21 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Industrial duty |
Features | The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Flex sockets |
Description
The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-12-06)
- AIRCAT Vibrotherm Drive Impact, 1/2" (ACA1178-VXL)
- CENTURY DRILL & TOOL Die Pipe Hexagon 1-7/16" Across Flats 3/4-14 Npt (98305)
- CAPRI TOOLS 8 mm 12-Point Combination Wrench (1-1308)
- URREA 3/4in drive surface metric socket with nylamid non rotating cover 22mm (7522MFP)
- URREA 1/4"drive, 3/8 in, 6 point SAE deep socket (4712L)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" (5348H)
- URREA 3/8"drive, 9/16 in, 12 point SAE deep socket. (5018)
- URREA 1/2" drive 6-point deep socket 30MM (5330HM)
- URREA 3/4" Drive 12-Point Short Socket 30MM (5530M)
- CTA MANUFACTURING Th" Wall Flip Socket 19X 21Mm (CTAA164)
- Urrea Sockets & Ratchets