Shop All Sockets
Urrea
3/8"drive, 5/8 in, 6 point SAE deep socket.
Mfr # 5020H
Zoro # G9750700
product price: $2.89
/ea
Sold in multiples of 6 for $17.34
$17.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Width 4.65
- Application Heavy duty
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 23000 RPM, 12 hp, 23 CFM, 90 (SDG05S23)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- IRWIN Nutsetter, 5/16", Steel (IWAF242516)
- URREA 1/2" drive 6-point deep socket 23MM (5323HM)
- URREA 3/8"drive, 11/16 in, 6 point SAE short socket. (5222H)
- URREA Rubber grip hinge handle 1/2" X 17-7/8" (5468H)
- URREA 3/8"drive, 12mm, 12 point deep socket. (5012M)
- URREA 1/2" drive 12-point short socket 7/8" (5428)
- URREA Speed handle 3/8" (5280)
- WESTWARD 3/4 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (45J210)
- Urrea Sockets