Shop All Sockets
Urrea
3/8"drive, 5/16 in, 12 point SAE deep socket.
Mfr # 5010
Zoro # G9747374
product price: $3.59
/ea
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Color Silver
- Width 0.47
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Product Information
Dimensions
Width | 0.47 |
Socket Depth | 2.2 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Color | Silver |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Mill Single Cut Smooth File (08704NN)
- DEWALT Wide Oscillating Fastcut Wood Blade (DWA4207)
- AVEN Tweezer, Spade, 4-1/2in.L (18487)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- URREA 9 in socket rail (2585)
- URREA 3/8"drive, 6mm, 12 point short socket. (5206M)
- URREA 3/8"drive, 1 in, 6 point SAE short socket. (5232H)
- URREA 3/8"drive, 15mm, 12 point deep socket. (5015M)
- URREA 1/2" drive 6-point deep socket 10MM (5310HM)
- URREA Chrome finish hinge handle 1"X 28-1/2" (5868)
- TEKTON 1/2 Inch Drive x 34 mm 12-Point Socket (SHD22334)
- Urrea Sockets