Shop All Sockets
Urrea
3/8"drive, 3/4 in, 6 point SAE deep socket.
Mfr # 5024H
Zoro # G9747121
Sold in multiples of 6 for $26.10
$26.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Application Heavy duty
- Color Silver
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Sleeve Bearing (036826-00)
- WILLIAMS Williams T-Handle Hex Driver, 3/32 x 6" (HKT-3/32)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, Square Shape (SUC-PLX1212F)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (40904)
- URREA 3/8"drive, 1/2 in, 12 point SAE short socket. (5216)
- URREA 3/4" drive, 12-point short socket 1-5/16" (5542)
- URREA 1/2" drive 12-point short socket 1/2" (5416)
- URREA 1/2" drive 12-point short socket 1-3/8" (5444)
- URREA 3/8"drive, 16mm, 12 point deep socket. (5016M)
- URREA 3/8"drive, 3/8 in, 12 point SAE deep socket. (5012)
- LISLE SOCKET ANTENNA NUT #2 (LI29820)
- Urrea Sockets