Shop All Sockets
Urrea
3/8"drive, 16mm, 6 point deep socket.
Mfr # 5016HM
Zoro # G9748275
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 4.69
- Color Silver
- Application Heavy duty
Product Information
Dimensions
Width | 4.69 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 9/64 (C70008)
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-20 Nc (96201)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- URREA 3/8"drive, 1/2 in, 12 point SAE deep socket. (5016)
- URREA 1/4"drive, 1/2 in, 6 point SAE deep socket (4716L)
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- URREA 3/8"drive, 14mm, 12 point short socket. (5214M)
- URREA 1/4"drive, 5/16 in, 6 point SAE socket (4710)
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- MILWAUKEE TOOL 1/2 in. Drive 13mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9114)
- Urrea Sockets & Ratchets