Shop All Sockets
Urrea
3/8"drive, 16mm, 12 point deep socket.
Mfr # 5016M
Zoro # G9746710
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Color Silver
- Application Heavy duty
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- WESTWARD Insulated Slotted Screwdriver 1/4 in Round (1YXK3)
- PROTO 1/2 in Drive Flex Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J74421MP)
- URREA 3/8"drive, 3/8 in, 12 point SAE short socket. (5212)
- URREA 1/2" drive 12-point short socket 5/8" (5420)
- URREA 3/8"drive, 15mm, 12 point short socket. (5215M)
- URREA Sliding T-handle 3/8" (5285)
- URREA 3/8"drive, 9mm, 12 point deep socket. (5009M)
- URREA 3/8"drive, 1/2 in, 6 point SAE short socket. (5216H)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 14mm (80337)
- Urrea Sockets & Ratchets