Shop All Sockets
Urrea
3/8"drive, 14mm, 6 point flex socket.
Mfr # 5277MH
Zoro # G9747550
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point flex sockets
- Color Silver
- Features The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Application Industrial duty
Product Information
Dimensions
Width | 4.33 |
Socket Depth | 1.77 |
Details
Material | Steel |
Includes | Drive 6-point flex sockets |
Color | Silver |
Features | The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Industrial duty |
Item | Flex sockets |
Description
The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123501)
- DEWALT Jobsite Radio, 12V, 20V, Cordless (DCR028B/DCB203)
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- URREA 3/8"drive, 5/16 in, 6 point SAE short socket. (5210H)
- URREA Chrome finish hinge handle 1/2" X 15-3/4" (5467)
- URREA 1/4"drive, 9/16 in, 6 point SAE socket (4718)
- URREA 1/4"drive, 7/32 in, 6 point SAE socket (4707)
- URREA 1/2" drive 12-point short socket 12MM (5412M)
- URREA Truck wheel bearing looknut socket 3-1/2" (P1910)
- CAPRI TOOLS 1/4 in Drive 1/4 in 12-Point SAE Shallow Socket (CP16156)
- Urrea Sockets & Ratchets