Shop All Sockets
Urrea
3/8"drive, 1/4 in, 12 point SAE short socket.
Mfr # 5208
Zoro # G9749553
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Application Heavy duty
- Width 3.35
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Product Information
Dimensions
Width | 3.35 |
Socket Depth | 0.35 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/16 (C18646)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- FREUD Precision Shim Sets (SS100)
- URREA 3/8"drive, 5/16 in, 12 point SAE deep socket. (5010)
- URREA 3/4" Drive 12-Point Short Socket 41MM (5541M)
- URREA 3/4" drive, 12-point short socket 2-5/16" (5574)
- URREA 3/4" drive, 12-point short socket 1-5/8" (5552)
- URREA 3/8"drive, 7/8 in, 12 point SAE short socket. (5228)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 1/2" Deep Length, Chrome Finish Socket (D008516)
- Urrea Sockets & Ratchets