Shop All Sockets
Urrea
3/8"drive, 11/16 in, 6 point SAE short socket.
Mfr # 5222H
Zoro # G9750043
product price: $3.25
/ea
Sold in multiples of 6 for $19.50
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Application Heavy duty
- Color Silver
- Width 3.35
Product Information
Dimensions
Width | 3.35 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Drywall Screw Gun, Cut Out Tool (2866-22, 2627-20)
- MILWAUKEE TOOL Cordless Die Grinder, Battery Included (2522-20, 48-11-2420)
- WESTWARD Coupling Pin Key, 5/8 in Connector (22XP54)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Shaft (S106)
- URREA 3/8"drive, 7/16 in, 12 point SAE deep socket. (5014)
- URREA 3/8"drive, 9/16 in, 6 point SAE short socket. (5218H)
- URREA 1/2" Drive 12-Point Deep Socket 9/16" (5318)
- URREA 3/8"drive, 16mm, 12 point deep socket. (5016M)
- URREA Rubber grip hinge handle 1/2" X 17-7/8" (5468H)
- URREA 3/8"drive, 1/4 in, 6 point SAE short socket. (5208H)
- MILWAUKEE TOOL 3/8 in. Drive 3/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9062)
- Urrea Sockets