Shop All Chisels
Urrea
3/8'' Non-Sparking Cold Cut Chisel
Mfr # UH86A-3/8
Zoro # G0278994
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5151/2"
- Material Bronze-Aluminum
- Application Heavy duty
- Includes Chisel
- Size 3/8"
Product Information
Dimensions
Length | 5.5151/2" |
Size | 3/8" |
Tip size | 1/16" |
Details
Item | Chisel |
Material | Bronze-Aluminum |
Application | Heavy duty |
Includes | Chisel |
Description
Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 3/8”. Tip size: 1/16”. Length: 51/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-5/16 in. RotaCut Hole Cutter (11165)
- DRILL AMERICA 9/32" Solid Carbide Drill Bit (DMOD9/32)
- DRILL AMERICA 7/16" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X7/16)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.50 (8340)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- URREA Chisel & Punch Set, 26Pc (NO.46)
- URREA Cold Cut Chisel Set of 7 pieces (86B)
- URREA Punch & Chisel Set, 10Pc (NO.2)
- URREA Cold cut cheasel with handle 7/8"x3/4" (86G-3/4x12)
- URREA Cold Cut Chisel 1/2"x7/16" (86A-7/16)
- WESTWARD Cold Chisel, 5/16 In. x 5 In. (2AJG7)
- Urrea Chisels