Shop All Hex Keys
Urrea
3/8" Industrial grade long L-type Hex Key
Mfr # 49-3/8L
Zoro # G9804485
Sold in multiples of 5 for $17.25
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Tether Ready No
- Length Family Long
- Grip Style Ergonomic
Product Information
Dimensions
Tip Size | 3/8" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Tether Ready | No |
Grip Style | Ergonomic |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Measurement Type | SAE |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 3/8”. Length: 6-3/4”. Shank length: 1.38”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Fold-away handles, IR.620/73 S.D.20 (IR.620)
- OTC Jaw Puller, 7 tons, 2 Jaws, 8-3/4 in. (1036)
- GEARWRENCH 16mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85516)
- DAVIES Fluted Tapered Knob, 3/8-16 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-G)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- URREA 7/64" Industrial grade long L-type Hex Key (49-7/64L)
- URREA 5/32" Industrial Grande SAE Long L-Type Hex Key (49-5/32L)
- URREA 5/16 In Vinyl Handle 9 In Long (46420LG)
- URREA Industrial grade ball end L-type Hex Key Set 9Pc Mm (4996)
- URREA 7/64" Industrial grade ball end L-type Hex Key (49-7/64BP)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 3 59/64 in Long (36425)
- Urrea Hex Keys