Shop All Check Nut Wrenches
Urrea
3/8" Full polished 12-point combination wrench
Mfr # 1212
Zoro # G9830245
product price: $4.75
/ea
Sold in multiples of 6 for $28.50
$28.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 3/8"
- Overall Length 6"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1212
- Zoro # G9830245
- UPC # 660731602173
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 3/8" |
Overall Length | 6" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 3/8”. Total length: 6". Outside diameter open end: 51/64". Outside diameter box end: 19/32". Head thickness open end: 15/64". Head thickness box end: 5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-735 Cold Chisel 3/4" X 12" (84-735)
- PROTO Satin Obstruction Box Wrench 9/16" x 5/8" - 12 Point (J1730)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12199 (12199)
- RIDGID Knob, Switch W/Screw (65052)
- URREA 1-13/16" Full polished 12-point combination wrench (1258)
- URREA 5/16" Satin finish 12-point combination wrench (1210A)
- URREA 16 MM Full polished 12-point combination wrench (1216M)
- URREA 11/16" Satin finish 12-point combination wrench (1222A)
- URREA 22 MM Satin finish 12pt combination wrench (1222MA)
- URREA 7/16" Full polished 12-point combination wrench (1214)
- URREA 24 MM Satin finish 12pt combination wrench (1224MA)
- Urrea Wrenches