Shop All Socket Adapters
Urrea
3/8" female drive to 1/4" male socket adapter
Mfr # 5255
Zoro # G9831033
product price: $3.75
/ea
Sold in multiples of 6 for $22.50
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 1/4"or 1/2" Square Sockets
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 3/8" F x 1/4" M
Product Information
- Brand Urrea
- MFR # 5255
- Zoro # G9831033
- UPC # 660731613476
- Country of Origin Mexico
- Category Socket Adapters
Dimensions
Output Drive Size | 3/8" F x 1/4" M |
Details
SAE or Metric | SAE |
For Use With | 1/4"or 1/2" Square Sockets |
Item | Adapter |
Output Drive Type | Square |
Number of Points | 4 |
Description
The URREA 5255 3/8" female drive to 1/4" male socket adapter is the perfect solution for fastening applications. The SAE adapter has a square output drive size of 3/8 in. F x 1/4 in. M, making it ideal for use with power tools and electric screwdrivers. With four points, this tool is suitable for heavy duty applications that require strength and durability. The URREA Socket Adapter will be the handy tool you want on hand when working with nuts and bolts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09752)
- KETT TOOL 2X60X7/16 Saw Blades 157-56 (157-56)
- MILWAUKEE TOOL 1/4 in. Drive 5/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9000)
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-6' 10)
- URREA 1" female drive to 3/4" male socket adapter (5854)
- URREA 3/8" female drive to 1/2" male socket adapter (5253)
- URREA 1/2" female drive to 3/8" male socket adapter (5254)
- URREA 1/2" Drive Adapters, SAE (5653)
- URREA 3/4" female drive to 1/2" male socket adapter (5453)
- URREA 3/4" female drive to 1" male socket adapter (5853)
- SUNEX 3/8" Drive Adapter, SAE (3303)
- Urrea Socket Adapters