Shop All Socket Adapters
Urrea
3/8" female drive to 1/2" male socket adapter
Mfr # 5253
Zoro # G9790625
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 1/4"or 1/2" Square Sockets
- Output Drive Size 3/8" F x 1/2" M
- Number of Points 4
- Output Drive Type Square
Product Information
- Brand Urrea
- MFR # 5253
- Zoro # G9790625
- UPC # 660731613445
- Country of Origin Mexico
- Category Socket Adapters
Dimensions
Output Drive Size | 3/8" F x 1/2" M |
Details
SAE or Metric | SAE |
For Use With | 1/4"or 1/2" Square Sockets |
Item | Adapter |
Number of Points | 4 |
Output Drive Type | Square |
Description
With the URREA 5253 3/8" female drive to 1/2" male socket adapter, you can get more out of your sockets. This adaptor allows you to use a 3/8" square drive ratchet on a 1/2" drive fastener. This socket adapter is designed for a tight fit and is perfect for heavy duty applications. The four-point opening ensures that the adaptor fits snugly onto bolts and screws, which prevents slippage. It has an SAE measurement type and a square output drive size of 3/8 in. x 1/2 in.. If you want to get the most out of your sockets, this URREA Socket Adapter will be invaluable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP4424WGR)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (350001.02)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YT39)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- URREA 1/2" female drive to 3/8" male socket adapter (5254)
- URREA 3/4" female drive to 1/2" male socket adapter (5453)
- URREA 1" female drive to 3/4" male socket adapter (5854)
- URREA 3/4" female drive to 1" male socket adapter (5853)
- URREA 1/4" female drive to 3/8" male socket adapter (5256)
- URREA 1/2" Drive Adapters, SAE (5653)
- GEARWRENCH 3/4" Drive 3/4" F x 1" M Adapter (81407)
- Urrea Sockets & Ratchets