Shop All Socket Sets
Urrea
3/8" Drive SAE, 23 pcs
Mfr # 52136
Zoro # G9807382
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes (9) 3/8" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) 3/8" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 3/8" Drive Reversible Ratchet: 7" 48 Teeth; (2) 3/8" Drive Extension: 3", 6"; (1) 3/8" Drive Hinge Handle; (1) Metal Box: 14-31/32" x 6-45/64" x 2-5/32"
- SAE or Metric SAE
- Number of Pieces 23
- Drive Size 3/8"
Product Information
- Brand Urrea
- MFR # 52136
- Zoro # G9807382
- UPC # 660731636734
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Includes | (9) 3/8" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) 3/8" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 3/8" Drive Reversible Ratchet: 7" 48 Teeth; (2) 3/8" Drive Extension: 3", 6"; (1) 3/8" Drive Hinge Handle; (1) Metal Box: 14-31/32" x 6-45/64" x 2-5/32" |
SAE or Metric | SAE |
Item | Standard and Deep Socket Sets |
Number of Pieces | 23 |
Description
3/8" drive socket set with accessories 23PC. The set includes: Universal Joint 3/8". Metal Tool Box 15"X7"X2". 3/8" drive 12pt socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". 3/8" drive 12pt deep socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". 3/8" Rev ratchet pear-head. Extension 3/8"X3". Extension 3/8"X6".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.020" Thick, Bimetal (ZWECC1014MAT-5' 4-1/2)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #10 (11040)
- URREA Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces (9600E)
- SUPERIOR STEEL EZ Install 22 Tooth 4 Inch Fine Cut Angle Grinder Disc and Chain - 7/8 Inch Arbor (SS478)
- URREA 3/8" Drive SAE, 10 pcs (52111)
- URREA 1/4" Drive SAE, 12 pcs (4700C)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 3/8" Drive Metric, 11 pcs (52209)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- OEMTOOLS 3 Piece Socket Tray Metric (22211)
- Urrea Sockets & Ratchets