Shop All Socket Sets
Urrea
3/8" Drive SAE, 13 pcs
Mfr # 52130
Zoro # G9829064
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Drive Size 3/8"
- Finish Reversible Ratchet: Chrome Plated
- SAE or Metric SAE
- Includes (9) Socket 3/8" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (12) Universal Joint 3/8" Drive: 2-5/8"; (1) Sparkplug Socket 3/8" Drive: 13/16"; (1) Reversible Ratchet 3/8" Drive Pear Head; (2) Extensions 3/8" Drive: 3", 6"; (1) Plastic toolbox: 9-41/64"x4-59/64"x1-37/64"
Product Information
- Brand Urrea
- MFR # 52130
- Zoro # G9829064
- UPC # 660731635300
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 13 |
Finish | Reversible Ratchet: Chrome Plated |
SAE or Metric | SAE |
Item | Socket Set |
Includes | (9) Socket 3/8" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (12) Universal Joint 3/8" Drive: 2-5/8"; (1) Sparkplug Socket 3/8" Drive: 13/16"; (1) Reversible Ratchet 3/8" Drive Pear Head; (2) Extensions 3/8" Drive: 3", 6"; (1) Plastic toolbox: 9-41/64"x4-59/64"x1-37/64" |
Measurement Type | SAE |
Description
SAE 12-Point, 3/8" Drive sockets with accessories in metal case: The set includes: 3/8" drive sockets: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16". Reversible ratchet 3/8", 2 extension 3/8"x 3", 3/8" x 12". Hinge handle 3/8"x7" -13/16". Speed handle 3/8". Tool box. Drive universal joint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXILLA Folding Bolt Cutter, 24" (93909)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- MILWAUKEE TOOL Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter (49-16-2778)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x2.00mm (95623)
- URREA 3/4" Drive SAE, 24 pcs (5500C)
- URREA Combination drive sets of 78 PC (475254)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 3/8" Drive Metric, 30 pcs (52220)
- URREA 1/2" Drive Metric, 8 pcs (5400SPL)
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Orange Metric Socket Storage Tray Set (83119)
- Urrea Socket Sets