Urrea

3/8" Drive SAE, 13 pcs


product price: $31.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Chrome Vanadium Steel
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Measurement Type SAE
  • Includes (13) Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
See all product information

Product Information

  • Brand Urrea
  • MFR # 52126
  • Zoro # G9746753
  • UPC #
    660731635102
  • Country of Origin Mexico
  • Category Socket Sets

Dimensions

Drive Size 3/8"

Details

Material Chrome Vanadium Steel
SAE or Metric SAE
Item Short Socket
Measurement Type SAE
Includes (13) Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Finish Nickel Chrome
Number of Pieces 13

Description

The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 13 sockets sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" . Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.