Shop All Socket Sets
Urrea
3/8" Drive SAE, 10 pcs
Mfr # 52107
Zoro # G9748180
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Finish Nickel Chrome
- Measurement Type SAE
- Drive Size 3/8"
Product Information
- Brand Urrea
- MFR # 52107
- Zoro # G9748180
- UPC # 660731635072
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Deep Socket |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | Nickel Chrome |
Measurement Type | SAE |
Includes | (10) Socket of 2-1/2" Length: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
Number of Pieces | 10 |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 10 sockets sizes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Mm 1Pc 3/4" Bi Hole Saw (698496)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130DG)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 18PC BLK (MTBOB18K)
- ZORO SELECT 500 in Adhesive Tape Measures, 1 in Blade (3KHL1)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 3/4" Drive Metric, 15 pcs (55207)
- URREA 1" Drive SAE, 16 pcs (5800A)
- URREA 1/2" Drive Metric, 12 pcs (54213)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- Urrea Socket Sets