Shop All Sockets
Urrea
3/8" drive, oxygen sensor socket 7/8”
Mfr # 5030S
Zoro # G9816543
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 1
- Includes (1) Oxygen Sensor Socket: 7/8" of Length: 63/64
Product Information
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 1 |
Includes | (1) Oxygen Sensor Socket: 7/8" of Length: 63/64 |
Item | Oxygen Sensor Socket |
Description
When performing a car tune-up, it’s common to find oxygen sensors installed. To remove and install them, the oxygen sensor socket features an opening that runs through the length of its side wall, allowing the user to work without damaging the cables emanating from the sensor’s nut. Opening size: 7/8". Diameter: 1-15/64". Length: 63/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 8 in. L 1 pc (ATWJ28VS)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 19/32 (53638)
- STANLEY PowerLock 25 ft Tape Measure, 1 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-425)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 1 (667712 1)
- URREA Truck wheel bearing looknut socket 3-1/2" (P1910)
- URREA 3/8"drive, 11/16 in, 6 point SAE deep socket. (5022H)
- URREA 3/8"drive, 5/16 in, 8 point short socket (5210S)
- URREA 1/4"drive, 9/16 in, 6 point SAE socket (4718)
- URREA 3/8"drive, 15mm, 6 point flex socket. (5278MH)
- URREA 3/8"drive, 10mm, 12 point deep socket. (5010M)
- PERFORMANCE TOOL 3/8 In Dr. Impact Socket 13Mm Socket Imp 13Mm, M913 (M913)
- Urrea Sockets & Ratchets