Shop All Socket Sets
Urrea
3/8" Drive Metric, 30 pcs
Mfr # 52220
Zoro # G9805955
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 30
- Includes (12) 3/8" Drive 6 Point Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (12) 3/8" Drive 6 Point Deep Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) 3/8" Drive Ratchet: 7" 48 Teeth; (2) 3/8" Drive Extensions: 3", 6"; (1) 3/8" Hinge Handle: 7-13/16"; (1) 3/8" Universal Joint: 1-15/16"; (1) Metal Box: 19-1/2" x 8-45/64" x 2"
- Measurement Type Metric
- Drive Size 3/8"
- SAE or Metric Metric
Product Information
- Brand Urrea
- MFR # 52220
- Zoro # G9805955
- UPC # 660731636772
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 30 |
Item | Standard and Deep Sockets with Accessories |
Includes | (12) 3/8" Drive 6 Point Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (12) 3/8" Drive 6 Point Deep Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) 3/8" Drive Ratchet: 7" 48 Teeth; (2) 3/8" Drive Extensions: 3", 6"; (1) 3/8" Hinge Handle: 7-13/16"; (1) 3/8" Universal Joint: 1-15/16"; (1) Metal Box: 19-1/2" x 8-45/64" x 2" |
Measurement Type | Metric |
SAE or Metric | Metric |
Description
3/8" drive socket set with accessories 30PC. The set includes: 3/8" drive 6pt socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. 3/8" drive 6pt deep socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. 3/8" Rev Ratchet Pear-Head. Extension 3/8"X6". Hinge Handle 3/8"X 7-3/16". Universal Joint 3/8". Metal Tool Box 20"X9"X2". Extension 3/8"X3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Trigger Assembly (44285)
- BIG HORN 8 Inch Table Saw Blade Holder (19175)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT1810200)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-12-06)
- URREA 1/2", 1/4" Drive Metric, 50 pcs (4754PM)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- URREA 1/4" Drive Metric, 30 pcs (47206)
- URREA 1/4" Drive SAE, Metric, 25 pcs (4700CM)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- GEARWRENCH 1/4" Drive Mechanics Tool Set Metric 22 Pieces 4mm to 14mm, 2, 5, 6, 7-3/4 , Chorme (80327)
- Urrea Sockets & Ratchets