Shop All Socket Sets
Urrea
3/8" Drive Metric, 18 pcs
Mfr # 52203
Zoro # G9746762
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Finish Nickel Chrome
- SAE or Metric Metric
- Drive Size 3/8"
- Includes (18) Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm
Product Information
- Brand Urrea
- MFR # 52203
- Zoro # G9746762
- UPC # 660731635638
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Material | Chrome Vanadium Steel |
Item | Deep Socket |
Finish | Nickel Chrome |
SAE or Metric | Metric |
Includes | (18) Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm |
Measurement Type | Metric |
Number of Pieces | 18 |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 18 sockets sizes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD15/16)
- H & H INDUSTRIAL PRODUCTS 1/2 X 4" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9028)
- DRILL AMERICA 3/4" Straight Shank #3 Jacobs Taper Chuck Arbor (DEWA4203)
- KODIAK CUTTING TOOLS .0680 Carbide Reamer Decimal Size (5457760)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- URREA 1/2" Drive Metric, 10 pcs (JBUA01M)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- URREA 3/8" Drive Metric, 12 pcs (5200LP)
- URREA 3/8" Drive Metric, 11 pcs (52209)
- PROTO 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 54 pcs (J47354)
- Urrea Socket Sets