Shop All Bit Sockets
Urrea
3/8" drive, Hexagonal short bit socket 1/8"
Mfr # 4990-1/8
Zoro # G9796952
product price: $3.39
/ea
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tip size 1/8"
Product Information
- Brand Urrea
- MFR # 4990-1/8
- Zoro # G9796952
- UPC # 660731636635
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2-3/8" |
Tip size | 1/8" |
Details
Item | Bit socket |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 1/8”. Total length: 2-3/8". Total bit length: 1-5/16". Bit length exposed: 7/8". Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/8" 12 Point Long Pattern Combination Wrench (81734)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide (TNMG431PS CA515)
- LYNDEX-NIKKEN Collet, ER20, 1/8in (E20-008)
- URREA Socket, Torx(R) 3/8" Drive (5218TX)
- URREA 1/2" drive, hexagonal short bit socket 7/16" (5441-7/16)
- URREA 1/4"drive, 6mm hex bit socket. (47706M)
- URREA Hexagonal Socket Bit, Metric 3/8" Drive (499010M)
- URREA 1/2" drive, hexagonal short bit socket 5/16" (5441-5/16)
- URREA 1/4"drive, 1/8"hex bit socket, SAE. (4770-1/8)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 9mm (82544)
- Urrea Bit Sockets