Shop All Bit Sockets
Urrea
3/8" Drive Hex 5/32" Short Bit Socket
Mfr # 4990-5/32
Zoro # G9793321
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tip size 5/32"
Product Information
- Brand Urrea
- MFR # 4990-5/32
- Zoro # G9793321
- UPC # 660731611458
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2-3/8" |
Tip size | 5/32" |
Details
Item | Bit socket |
Description
Short bit. Polished mirror finish. Ideal fot automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 5/32". Total length: 2-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #46 (54081)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 7/16x1/2x1x4-1/8 (C52180)
- HUTCHINS MANUFACTURING $SANDER 6"LITE WT STANDARD RANDOM ORBIT (HU3500)
- 3M Stripe Off Wheel 07499, 4inx5/8 in, 5PK (07499)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (54416M)
- URREA Female Socket, Torx(R) 3/8" Drive (5208TX)
- URREA 1/4"drive, 6mm hex bit socket. (47706M)
- URREA Replacement Torx bit T45 (R5239T45)
- URREA 1/4"drive, 5/32"hex bit socket, SAE. (4770-5/32)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PZ Size1 L.28 mm (01300001)
- Urrea Bit Sockets