Shop All Hand Ratchets
Urrea
3/8" Drive 72 Geared Teeth Pear Hand Ratchet
Mfr # 5249G
Zoro # G9796164
original price:
$38.09
16% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Head Style Pear
- Overall Length 8"
- Number of Geared Teeth 72
Product Information
- Brand Urrea
- MFR # 5249G
- Zoro # G9796164
- UPC # 660731663662
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 8" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 72 |
Description
Offset design. The body is completely polypropylene-coated. Impact resistant. Quick release system. Ergonomic 5° swing arc. Drive size: 3/8". Total length: 8". Head width: 1-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Air Saw Bi-Metal Reciprocating Blade RSB-BM Cle-Line 3"X1/2"X0.025" 18T (20/Tube) (C30162)
- DEWALT 1/4" x 10" x 12" SDS+ Hammer Bit (DW5420)
- BOSCH Bosch GLL 30 1.5V Self-level CrossLine laser (GLL 30)
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (5TWU6)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- URREA 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish (5649)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5449H)
- URREA 1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish (4749)
- URREA 1/2" Drive 60 Geared Teeth Pear Hand Ratchet (5449S)
- WERA 1/4 in Drive 140 mm Compact Ratchet (05004281001)
- Urrea Sockets & Ratchets